Zoro Homepage

Twist-On Wire Connector, 8 AWG Max, Multicolored, 600 V, 10 PK

  • Mfr # 30-6162

  • Zoro # G802751138


product price: $11.89
/pk 10, $1.19/ea

Key Features

Type
Twist-On
Color
Multicolored
Minimum Wire Size
22 AWG
Maximum Voltage
600 V
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-6162
Zoro #
G802751138
UPC #
783250758135
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
22 AWG
For Minimum Wire Size - Solid
22 AWG
For Maximum Wire Size - Solid
8 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Multicolored
Maximum Voltage
600 V
UL 94 Flammability Rating
V-2
Twist-On Style
Wing
Termination Style
Twist-On

Description

Weathrprf Asrtd 61/62,10/Clam,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.