Zoro Homepage

Twist-On Wire Connector, 8 AWG Max, Red, Yellow, Polypropylene Insulation, 600 V, 50 PK

  • Mfr # 30-144

  • Zoro # G709768932


product price: $9.19
/pk 50, $0.18/ea

Key Features

Type
Twist-On
Color
Red, Yellow
Maximum Wire Size
8 AWG
Minimum Wire Size
22 AWG
Insulation Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-144
Zoro #
G709768932
UPC #
783250707812
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
22 AWG
Overall Width
1.25 in
Overall Height
0.91 in
Strip Length
1/2 in
Outside Diameter
0.69 in

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Red, Yellow
Insulation Material
Polypropylene
Maximum Voltage
600 V
Minimum Wire Combination
(2) 18 AWG
Maximum Wire Combination
(4) 10 AWG
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Maximum Conductors
4
Material
Steel
For Conductor Material
Copper, Tin-Plated Copper
Special Features
Cushion-Grip Swept Wings Offer Added Comfort and Extra Leverage for Less Effort on Large Wire Combinations, Durable Copolymer Shell Expands for Smooth Progressive Tightening that Provides Dependable Connections, Expanding Square-Wire Spring Supports a Wide Range of Common Wiring Configurations, Quick Take-Up on Even the Toughest Combinations Including Solid to Stranded
Finish
Zinc Plated
Compatible with Product Type
GFCIs, Receptacles
Standards
CSA Certified, UL Listed
Termination Style
Twist-On

Description

Twist-On Wire Connectors, Color Red/Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (4) 10 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Compatible with Product Type GFCIs, Receptacles, Fill Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.