Zoro Homepage

TwistOnWireConnector, Blu, , 600V, PK100

  • Mfr # 30-654

  • Zoro # G822414723


product price: $27.19
/pk 100, $0.27/ea
Sold in multiples of 10 for $271.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-654
Zoro #
G822414723
UPC #
783250306541
Country of Origin
United States

Description

Twist-on Wire Connector, Color Blue, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) 12 AWG, Maximum Wire Combination (1) 6 AWG with (2) 8 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, CSA, UL 774A, Wire Connector Style Wing, Fill Material Not Applicable, Insulation Material Polypropylene, Maximum Single Wire Size 6 AWG

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.