Zoro Homepage

TwistOnWireConnector, Rd, Steel, 600V, PK250

  • Mfr # 30-276

  • Zoro # G922414722


product price: $24.25
/pk 250, $0.10/ea
Sold in multiples of 10 for $242.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-276
Zoro #
G922414722
UPC #
783250302765
Country of Origin
United States

Description

Twist-on Wire Connector, Color Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 14 AWG, Maximum Wire Combination (4) 12 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, CSA, UL 774A, Wire Connector Style Standard, Fill Material Not Applicable, Insulation Material Polypropylene, Maximum Single Wire Size 6 AWG, Minimum Single Wire Size 12 AWG

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.