Zoro Homepage

TwistOnWireConnector, Ylw, , 600V, PK500

  • Mfr # 30-651

  • Zoro # G922413893


product price: $37.89
/pk 500, $0.08/ea
Sold in multiples of 10 for $378.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-651
Zoro #
G922413893
UPC #
783250306510
Country of Origin
United States

Description

Twist-on Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (3) 12 AWG, Contact Finish Zinc, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 4, Standards CE, CSA, UL 774A, Wire Connector Style Wing, Fill Material Not Applicable, Insulation Material Polypropylene, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 14 AWG

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.