Zoro Homepage

Ug Model 64, Gray/Blu, 50/Box, PK50

  • Mfr # 30-1264

  • Zoro # G002751136


product price: $110.99
/pk 50, $2.22/ea
Free Shipping & Returns

Key Features

Type
Twist-On
Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG
Maximum Voltage
600 V
Maximum Wire Gauge
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-1264
Zoro #
G002751136
UPC #
783250757992
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG

Details

Item
Tool
Type
Twist-On
Color
Gray, Blue
Maximum Voltage
600 V
Maximum Wire Gauge
8 AWG
Termination Method
Twist-On
Twist-On Style
Wing
Minimum Wire Gauge
18 AWG
Maximum Rated Voltage
600V
Termination Style
Twist-On

Description

Ug Model 64,Gray/Blu,50/Box,PK50, Package Quantity 50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.