Zoro Homepage

VDV II, RJ-45, RJ-11, F-Type Adapter

  • Mfr # R158000

  • Zoro # G1922772


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Primary Function
Copper Cable Wire Mapping
For Use With
Coax, Twisted Pair
Instrument Display
LCD
Features
Determines Which Media Service is Running Over Cables Such as ISDN PBX and PoE (Pro Model), Identifies Wiring Errors Instantly and Displays the Results all on One Screen (All Models)
Connector Type
RJ11, RJ45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R158000
Zoro #
G1922772
UPC #
-
Country of Origin
Malaysia

Dimensions

Cable Length Display
No

Details

Item
Cable Tester Kit
Primary Function
Copper Cable Wire Mapping
For Use With
Coax, Twisted Pair
Instrument Display
LCD
Features
Determines Which Media Service is Running Over Cables Such as ISDN PBX and PoE (Pro Model), Identifies Wiring Errors Instantly and Displays the Results all on One Screen (All Models)
Connector Type
RJ11, RJ45
Includes
Remote, Tester
Special Features
Tone Generation, Wiremap
Adapter Type
F-Type, RJ11, RJ45
WiFi Capability
No
Endpoint Testing
No
Pair Tracing
No
Cable Certification
No
Ethernet Service Detection
No
Continuity Testing
Yes
PoE/PoE+ Detection
No
Opens/Shorts Detection
Yes
Distance to Fault
No
Data Line Polarity Indicator
No
Tone Generator
Yes
Crosstalk Detection
No
Wiremapping
Yes
Standards
CE
Telephone Service Detection
No
Tone Detection
No
Impedance Detection
No
Service Detection
No
Cable Speed Qualification
No
Product Type
Network Identifier Kit
Includes Batteries
Yes
Data Logger
No
Testing Functions
Continuity Testing
Alert Type
Sound
Adapters Included
F-Type, RJ11, RJ45
Wire Mapping Detections
Opens, Reversed Pairs, Shorts, Split Pairs

Description

Cable Tester Kit, Testing Functions Continuity Testing, Adapters Included F-Type, RJ11, RJ45, Connector Type RJ11, RJ45, For Use With Coax, Twisted Pair, Includes Remote, Tester, Features Determines Which Media Service is Running Over Cables Such as ISDN PBX and PoE (Pro Model), Identifies Wiring Errors Instantly and Displays the Results all on One Screen (All Models), Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Alert Type Sound, Product Type Network Identifier Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.