Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arrow Spotlight, 3-1/4" H x 3" W, PC

  • Mfr # 70-1116

  • Zoro # G3701463


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
6 in
Material
polycarbonate
Color
Black
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1116
Zoro #
G3701463
UPC #
885230051028
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
6 in
Width
3 in
Height
3 1/4 in
Overall Depth
3 in

Details

Material
polycarbonate
Color
Black
Item
Arrow Spotlight
Housing Material
Aluminum
Includes
Light
For Use With
Forklift Trucks
Voltage
12-60V DC
Features
Projects Light up to 20 ft
Standards
CE
Lens Material
Polycarbonate
Shape
Square
Lens Color
Red
Installation Location
Front, Rear
Mount Type
Bracket
Maximum Brightness
600 lm
Light Color
Red
Electrical Connection
Blunt Cut Wires
Lamp Life
50,000 hr
Beam Pattern
Arrow
IP Rating
IP67
Lighting Technology
LED
Housing Color
Black
Number of Bulbs
1
Compatible Vehicle Type
Forklifts
Operating Voltage
12-60V DC

Description

Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Features Projects Light up to 20 ft, Shape Square, Beam Pattern Arrow, Lighting Technology LED, Mount Type Bracket, Overall Height 4 in, Maximum Brightness 600 lm, Operating Voltage 12-60V DC, Electrical Connection Blunt Cut Wires, IP Rating IP67, Standards CE, Number of Bulbs 1, Compatible Vehicle Type Forklifts, Light Color Red, Lens Color Red, Installation Location Front, Rear, Includes Bracket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.