
Barrier System Fencing, Plastic, Orange
Mfr # 70-6034
Zoro # G4292681
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Mesh Size
1.25 in x 1.5 in
Color
Orange
Material
Plastic
Mesh Shape
Square
Base Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-6034
Zoro #
G4292681
UPC #
885230090072
Country of Origin
Canada
Dimensions
Mesh Size
1.25 in x 1.5 in
Overall Length
100 ft
Overall Height
12 in
Details
Color
Orange
Material
Plastic
Item
Safety Fence
Mesh Shape
Square
Base Material
Plastic
Belt Message
None
For Use With
Portable Safety Zone
Legend
None
Product Type
Safety Fence
Description
Safety Fence, Overall Height 48 in, Overall Length 100 ft, Color Orange, Mesh Size 1.25 in x 1.5 in, Material Plastic, Mesh Shape Square, Product Type Safety Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.