
Battery Watering Gun, 7 in W, 15 1/2 in H
Mfr # 70-1179
Zoro # G415590216
product price: $144.99
/ea
Free Shipping & Returns
Key Features
For Use With
Forklifts
Includes
Watering Gun
Length
15-1/2 in
Overall Width
7 in
Color
Multicolored
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1179
Zoro #
G415590216
UPC #
-
Country of Origin
United States
Dimensions
Length
15-1/2 in
Overall Width
7 in
Overall Height
1 1/2 in
Height
1-1/2 in
Width
7 in
Overall Length
15 1/2 in
Details
For Use With
Forklifts
Includes
Watering Gun
Item
Battery Watering Gun
Color
Multicolored
Application
Forklift Safety
Material
Plastic
Finish
Plastic
Compatible with Manufacturer Model Number
70-1179
Compatible Manufacturer Model Number
70-1179
For Use With Mfr. Model Number
70-1179
Compatible with Mfr. Model No.
70-1179
Compatible with Manufacturer Model No.
70-1179
Compatible Pump Manufacturer Part Number
70-1179
For Use with Mfr Model Number
70-1179
Compatible Manufacturer Part Number
70-1179
Compatible Mfr. Model Number
70-1179
Description
Battery Watering Gun, Product Type Battery Watering Gun, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 70-1179, Includes Watering Gun, Overall Length 15-1/2 in, Overall Width 7 in, Overall Height 1-1/2 in, Color Multicolored
- The Gun automatically shuts off at the correct fill level every time, keeping your employees safe.
- The Forklift Battery Watering Gun keeps your batteries properly filled and your battery tops dry.
- The Gun automatically shuts off at the correct fill level every time, keeping your employees safe.
- No longer will they have to bend awkwardly over the battery and look into each cell. Now they can insert the tip of the Gun and pull the trigger. This gives an accurate cell fill every time without back strain or the risk of an acid splash.
- Features a flow rate of 1.7-gallons/minute (6.4 litres/minute) to fill even the largest battery cells at a rapid pace. The handle features haptic feedback when the automatic shutoff is engaged to alert you that the battery has been filled to the proper level.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.