Shop IDEAL WAREHOUSE INNOVATIONS
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bollard Cover, 7 in, x 52 in, High Yellow
- Mfr # 60-5233
- Zoro # G715988270
product price:Â
$
176.99
/ea
Key Features
Material
Plastic
Color
Yellow
Height
52 in
Width
7 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-5233
- Zoro #
- G715988270
- UPC #
- -
- Country of Origin
- United States
- Item
- Bollard Cover,7 in,x 52 in,High Yellow
- Material
- Plastic
- Color
- Yellow
Dimensions
- Height
- 52 in
- Width
- 7 in
- Length
- 7 in
Description
Bollard Cover,7 in,x 52 in,High Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.