
Checklist Caddy Electric Stacker, PK5
Mfr # 70-1085-CP
Zoro # G816585194
product price: $209.99
/pk 5, $42.00/ea
Free Shipping & Returns
Key Features
Overall Height
7.5 in
Material
Plastic
Overall Length
8 in
Overall Width
5 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-1085-CP
Zoro #
G816585194
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
7.5 in
Overall Length
8 in
Overall Width
5 in
Details
Item
Checklist Book Kits
Material
Plastic
Color
Yellow
Description
Checklist Caddy Electric Stacker, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.