Zoro Homepage

Checklist Caddy Skid Steer, PK5

  • Mfr # 70-1083-CP

  • Zoro # G516585142


product price: $210.99
/pk 5, $42.20/ea
Free Shipping & Returns

Key Features

Color
Yellow
Overall Length
8 in
Overall Width
5 in
Overall Height
7.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1083-CP
Zoro #
G516585142
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
8 in
Overall Width
5 in
Overall Height
7.5 in

Details

Item
Checklist Book Kits
Color
Yellow
Material
Plastic

Description

Checklist Caddy Skid Steer, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.