
Column Guard Assembly, 10 in Sq x 36 in H
Mfr # 60-5730-100-A
Zoro # G016585147
product price: $1,738.99
/ea
Free Shipping & Returns
Key Features
Height
36 in
Material
Steel
Width
21 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5730-100-A
Zoro #
G016585147
UPC #
-
Country of Origin
Canada
Dimensions
Height
36 in
Width
21 in
Details
Item
Heavy-Duty Column Guards
Material
Steel
Color
Yellow
Description
Column Guard Assembly,10 in Sq x 36 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.