Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Column Guard Assembly, 16 in Sq x 36 in H

  • Mfr # 60-5730-160-A

  • Zoro # G216585237


product price: $2,393.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Height
36 in
Width
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-5730-160-A
Zoro #
G216585237
UPC #
-
Country of Origin
Canada

Dimensions

Height
36 in
Width
29.5 in

Details

Item
Heavy-Duty Column Guards
Color
Yellow
Material
Steel

Description

Column Guard Assembly,16 in Sq x 36 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.