Zoro Homepage

Dissipator BB, CandD, GNB Batteries, PK6

  • Mfr # 70-1150-CP

  • Zoro # G816584883


product price: $116.99
/pk 6, $19.50/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Width
11 in
Color
Yellow
Overall Length
4 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1150-CP
Zoro #
G816584883
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
11 in
Overall Length
4 in
Overall Height
2 in

Details

Item
Dissipator Cap
Material
Plastic
Color
Yellow

Description

Dissipator BB,CandD,GNB Batteries,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.