Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dissipator General Batteries, Grey, PK6

  • Mfr # 70-1160-CP

  • Zoro # G616584847


product price: $116.99
/pk 6, $19.50/ea
Free Shipping & Returns

Key Features

Overall Height
2 in
Color
Grey
Overall Width
11 in
Material
Plastic
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1160-CP
Zoro #
G616584847
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
2 in
Overall Width
11 in
Overall Length
4 in

Details

Item
Dissipator Cap
Color
Grey
Material
Plastic

Description

Dissipator General Batteries,Grey,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.