Zoro Homepage

Dock Bumper, 10" W x 5 1/4" D x 18" H

  • Mfr # 22-6003

  • Zoro # G408229710


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Overall Depth
5 1/4 in
Mounting Style
Bolt On
Number of Mounting Holes
6
Mounting Hole Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-6003
Zoro #
G408229710
UPC #
885230101259
Country of Origin
Canada

Dimensions

Overall Height
18 in
Overall Width
10 in
Overall Depth
5 1/4 in
Mounting Hole Dia.
7/8 in
Bumper Height
18 in
Bumper Depth
5 1/4 in
Bumper Width
10 in
Mounting Holes Center-to-Center Height
5 in
Mounting Hole Diameter
7/8 in
Mounting Holes Center-to-Center Width
18 in
Access Hole Diameter
7/8 in

Details

Item
Loading Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
6
Bumper Material
Steel
Bumper Shape
Rectangular
Angle Location
Left, Right
Features
Abrasion-Resistant
Bumper Face Material
Steel
Bumper Backing Material
Laminated Rubber

Description

Dock Bumper, Steel, Overall Height 18 in, Overall Depth 5 1/4 in, Overall Width 10 in, Rectangular, Bumper Height 18 in, Bumper Width 10 in, Bumper Depth 5 1/4 in, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 6, Mounting Style Bolt On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.