Zoro Homepage

Dock Bumper, 36" W x 6" D x 11" H

  • Mfr # 22-2107

  • Zoro # G108229720


product price: $370.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Height
11 in
Overall Width
36 in
Overall Depth
6 in
Mounting Style
Bolt On
Number of Mounting Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-2107
Zoro #
G108229720
UPC #
885230101136
Country of Origin
Canada

Dimensions

Overall Height
11 in
Overall Width
36 in
Overall Depth
6 in
Mounting Hole Dia.
7/8 in
Bumper Height
11 in
Bumper Depth
6 in
Bumper Width
36 in
Access Hole Diameter
7/8 in
Mounting Holes Center-to-Center Width
11 in
Mounting Holes Center-to-Center Height
31 in
Mounting Hole Diameter
7/8 in

Details

Item
Loading Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
3
Bumper Material
Steel
Bumper Shape
Rectangular
Flat Plate Location
Left, Right
Bumper Face Material
Steel
Features
Abrasion-Resistant
Angle Location
Left, Right
Bumper Backing Material
Laminated Rubber

Description

Dock Bumper, Steel, Overall Height 11 in, Overall Depth 6 in, Overall Width 36 in, Rectangular, Bumper Height 11 in, Bumper Width 36 in, Bumper Depth 6 in, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 3, Mounting Style Bolt On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.