Zoro Homepage
This item is Discontinued.
Ideal Warehouse Innovations Dock Bumper, Rectangular, 20" H, 6.3" W 29-1108

Dock Bumper, Rectangular, 20" H, 6.3" W (Discontinued)

  • Mfr # 29-1108
  • Zoro # G407182436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-1108
Zoro #
G407182436
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
20 in
Overall Width
6 1/4 in
Overall Depth
13 in
Mounting Hole Dia.
7/8 in
Bumper Height
20 in
Bumper Depth
6 in
Bumper Width
6 1/4 in
Access Hole Dia.
7/8 in
Mounting Hole Diameter
7/8 in
Mounting Holes Center-to-Center Height
15 in
Access Hole Diameter
7/8 in
Mounting Holes Center-to-Center Width
11 in

Details

Item
Dock Bumper
Mounting Style
Weld On
Number of Mounting Holes
6
Bumper Material
Laminated Rubber
Bumper Shape
Rectangular
Mounting Holes O.C. H
15 in
Mounting Holes O.C. W
11 in
Angle Location
Left, Right
Features
Abrasion-Resistant, Replaceable Bumper
Bumper Face Material
Steel
Bumper Backing Material
Laminated Rubber

Description

Dock Bumper, Laminated Rubber, Overall Height 20 in, Overall Depth 13 in, Overall Width 6 1/4 in, Rectangular, Bumper Height 20 in, Bumper Width 6 1/4 in, Bumper Depth 13 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 11 in, Mounting Holes O.C. H 15 in, Number of Mounting Holes 6, Access Hole Dia. 7/8 in, Mounting Style Weld On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.