
Dock Fan w/40 in, Double Arm DL2
Mfr # 60-5495-175
Zoro # G116584989
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Length
52 in
Color
Yellow; Grey; Black
Height
31 in
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5495-175
Zoro #
G116584989
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
52 in
Height
31 in
Details
Item
Dock Fan and Dock Arm
Color
Yellow; Grey; Black
Blade Material
Steel
Description
Dock Fan w/40 in,Double Arm DL2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.