Zoro Homepage

Dock Fan, w/40 in Double Strut Arm

  • Mfr # 60-5495-100

  • Zoro # G716584952


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Steel
Color
Yellow; Black
Length
45 in
Height
33 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5495-100
Zoro #
G716584952
UPC #
-
Country of Origin
United States

Dimensions

Length
45 in
Height
33 in
Width
19 in

Details

Item
Dock Fan and Dock Arm
Blade Material
Steel
Color
Yellow; Black

Description

Dock Fan,w/40 in Double Strut Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.