
Dock Fan, w/60 in Double Strut Arm
Mfr # 60-5495-150
Zoro # G716584938
product price: $392.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width
19 in
Blade Material
Steel
Height
33 in
Length
56 in
Color
Yellow; Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5495-150
Zoro #
G716584938
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Height
33 in
Length
56 in
Details
Item
Dock Fan and Dock Arm
Blade Material
Steel
Color
Yellow; Black
Description
Dock Fan,w/60 in Double Strut Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.