Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, 26 in, Explosion Proof LED

  • Mfr # 60-5489-550

  • Zoro # G415946884


product price: $3,626.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion-Resistant, Copper-Free
Length
4 in
Color
Yellow
Height
10.8 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5489-550
Zoro #
G415946884
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Height
10.8 in
Width
32 in

Details

Item
Extreme Condition Dock Light
Features
Corrosion-Resistant, Copper-Free
Color
Yellow
Material
Cast Aluminum

Description

Dock Light,26 in,Explosion Proof LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.