Zoro Homepage

Dock Light, 36 in, Heavy Duty LED

  • Mfr # 60-5488-125

  • Zoro # G315946816


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Color
Yellow
Length
71 in
Height
39 in
Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5488-125
Zoro #
G315946816
UPC #
-
Country of Origin
United States

Dimensions

Width
25 in
Length
71 in
Height
39 in

Details

Item
Heavy Duty LED Dock Light
Color
Yellow
Material
Cast Aluminum

Description

Dock Light,36 in,Heavy Duty LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.