
Dock Light, 40 in, Heavy Duty LED
Mfr # 60-5482-650
Zoro # G815946729
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Housing Material
Cast Aluminum
Width
10 in
Length
40 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5482-650
Zoro #
G815946729
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Length
40 in
Details
Item
Heavy Duty LED Dock Lights
Housing Material
Cast Aluminum
Color
Yellow
Description
Dock Light,40 in,Heavy Duty LED
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.