
Dock Light, 40 in, Heavy Duty LED
Mfr # 60-5488-500
Zoro # G315946694
product price: $518.99
/eaKey Features
Height
22 in
Length
61 in
Color
Yellow
Width
31 in
Housing Material
Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5488-500
Zoro #
G315946694
UPC #
-
Country of Origin
United States
Dimensions
Height
22 in
Length
61 in
Width
31 in
Details
Item
Heavy Duty LED Dock Light
Color
Yellow
Housing Material
Cast Aluminum
Description
Dock Light,40 in,Heavy Duty LED
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.