
Dock Light, 40 in, LED Module Metal Head
Mfr # 60-5487-050
Zoro # G315946861
product price: $665.99
/eaKey Features
Length
45 in
Color
Yellow
Height
33 in
Width
19 in
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5487-050
Zoro #
G315946861
UPC #
-
Country of Origin
United States
Dimensions
Length
45 in
Height
33 in
Width
19 in
Details
Item
Standard LED Dock Light
Color
Yellow
Housing Material
Steel
Description
Dock Light,40 in,LED Module Metal Head
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.