
Dock Light, 40 in, LED Module Poly Head
Mfr # 60-5483-200
Zoro # G815946859
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Height
15 in
Material
Polycarbonate
Length
37 in
Width
15 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5483-200
Zoro #
G815946859
UPC #
-
Country of Origin
United States
Dimensions
Height
15 in
Length
37 in
Width
15 in
Details
Item
Standard LED Dock Light
Material
Polycarbonate
Color
Yellow
Description
Dock Light,40 in,LED Module Poly Head
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.