Zoro Homepage

Dock Light, 40 in, LED Module Poly Head

  • Mfr # 60-5487-125

  • Zoro # G715946973


product price: $611.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Housing Material
Polycarbonate
Height
33 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5487-125
Zoro #
G715946973
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Width
19 in

Details

Item
Dock Light,40 in,LED Module Poly Head
Housing Material
Polycarbonate

Description

Dock Light,40 in,LED Module Poly Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.