Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, 40 in, Poly Head, 1 Strut

  • Mfr # 60-5486-050

  • Zoro # G415946938


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
9 in
Housing Material
Polycarbonate
Length
23 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5486-050
Zoro #
G415946938
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
23 in
Height
11 in

Details

Item
Single Swing Arm
Color
Yellow
Housing Material
Polycarbonate

Description

Dock Light,40 in,Poly Head,1 Strut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.