Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, 40 in, Poly Head, LED Bulb

  • Mfr # 60-5483-550

  • Zoro # G015946918


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polymer
Color
Yellow
Height
14 in
Length
40 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5483-550
Zoro #
G015946918
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Length
40 in
Width
10 in

Details

Item
Standard LED Dock Light
Housing Material
Polymer
Color
Yellow

Description

Dock Light,40 in,Poly Head,LED Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.