Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, 40 in, Poly Head w/Fan, No Bulb

  • Mfr # 60-5487-700

  • Zoro # G115946719


product price: $385.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Housing Material
Polymer
Color
Yellow
Height
22 in
Width
31 in
Length
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5487-700
Zoro #
G115946719
UPC #
-
Country of Origin
United States

Dimensions

Height
22 in
Width
31 in
Length
61 in

Details

Item
Standard Dock Light
Housing Material
Polymer
Color
Yellow

Description

Dock Light,40 in,Poly Head w/Fan,No Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.