
Dock Light, 40", Metal Head w/Fan, No Bulb
Mfr # 60-5487-350
Zoro # G415946990
product price: $447.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Height
33 in
Housing Material
Steel
Width
19 in
Length
45 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5487-350
Zoro #
G415946990
UPC #
-
Country of Origin
United States
Dimensions
Height
33 in
Width
19 in
Length
45 in
Details
Item
Standard Dock Light
Housing Material
Steel
Color
Yellow
Description
Dock Light,40 In.,Metal Head w/Fan,No Bulb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.