Zoro Homepage

Dock Light, 42", Wet Location Heavy Duty

  • Mfr # 60-5489-500

  • Zoro # G015946758


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Height
31 in
Features
Marine grade, low-copper content
Length
21 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5489-500
Zoro #
G015946758
UPC #
-
Country of Origin
United States

Dimensions

Height
31 in
Length
21 in
Width
12 in

Details

Item
Extreme Condition Dock Light
Housing Material
Aluminum
Features
Marine grade, low-copper content
Color
Yellow

Description

Dock Light,42 In.,Wet Location Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.