Zoro Homepage

Dock Light, 60 in, Heavy Duty LED

  • Mfr # 60-5488-100

  • Zoro # G415946754


product price: $542.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Housing Material
Cast Aluminum
Height
33 in
Color
Yellow
Width
19 in
Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5488-100
Zoro #
G415946754
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Width
19 in
Length
56 in

Details

Item
Heavy Duty LED Dock Light
Housing Material
Cast Aluminum
Color
Yellow

Description

Dock Light,60 in,Heavy Duty LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.