Zoro Homepage

Dock Light, 60 in, Heavy Duty LED

  • Mfr # 60-5488-200

  • Zoro # G515946746


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Height
39 in
Width
25 in
Color
Yellow
Material
Cast Aluminum
Length
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5488-200
Zoro #
G515946746
UPC #
-
Country of Origin
United States

Dimensions

Height
39 in
Width
25 in
Length
71 in

Details

Item
Heavy Duty LED Dock Light
Color
Yellow
Material
Cast Aluminum

Description

Dock Light,60 in,Heavy Duty LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.