Zoro Homepage

Dock Light, 60 in, LED Module Poly Head

  • Mfr # 60-5483-250

  • Zoro # G115946818


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
15 in
Width
15 in
Material
Polycarbonate
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5483-250
Zoro #
G115946818
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Width
15 in
Length
48 in

Details

Item
Standard LED Dock Light
Color
Yellow
Material
Polycarbonate

Description

Dock Light,60 in,LED Module Poly Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.