Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, 60 in, LED Module Poly Head

  • Mfr # 60-5487-150

  • Zoro # G915946933


product price: $633.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height
33 in
Housing Material
Polycarbonate
Width
19 in
Color
Yellow
Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-5487-150
Zoro #
G915946933
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Width
19 in
Length
56 in

Details

Item
Standard LED Dock Light
Housing Material
Polycarbonate
Color
Yellow

Description

Dock Light,60 in,LED Module Poly Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.