Zoro Homepage

Dock Light, 60 in, LED Module PolyHead

  • Mfr # 60-5487-185

  • Zoro # G515946890


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Height
37 in
Width
25 in
Length
70 in
Material
Polycarbonate
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5487-185
Zoro #
G515946890
UPC #
-
Country of Origin
United States

Dimensions

Height
37 in
Width
25 in
Length
70 in

Details

Item
Standard LED Dock Light
Material
Polycarbonate
Color
Yellow

Description

Dock Light,60 in,LED Module PolyHead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.