Zoro Homepage

Dock Light, 60 in, Metal Head, No Bulb

  • Mfr # 60-5485-100

  • Zoro # G315946779


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Housing Material
Steel
Width
9 in
Length
35 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5485-100
Zoro #
G315946779
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
35 in
Height
11 in

Details

Item
Dock Light,60 in,Metal Head,No Bulb
Color
Yellow
Housing Material
Steel

Description

Dock Light,60 in,Metal Head,No Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.