
Dock Light, 60 in, Poly Head, LED
Mfr # 60-5483-600
Zoro # G815946903
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Length
50 in
Color
Yellow
Height
20 in
Width
16 in
Housing Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5483-600
Zoro #
G815946903
UPC #
-
Country of Origin
United States
Dimensions
Length
50 in
Height
20 in
Width
16 in
Details
Item
Dock Light,60 in,Poly Head,LED
Color
Yellow
Housing Material
Polymer
Description
Dock Light,60 in,Poly Head,LED
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.