Zoro Homepage

Dock Light, 60 in, Poly Head, No Bulb

  • Mfr # 60-5485-600

  • Zoro # G415946631


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
16 in
Length
50 in
Housing Material
Polymer
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5485-600
Zoro #
G415946631
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
50 in
Height
20 in

Details

Item
Standard Dock Light
Color
Yellow
Housing Material
Polymer

Description

Dock Light,60 in,Poly Head,No Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.