Zoro Homepage

Dock Light, 60 in, Poly Head w/Fan, No Bulb

  • Mfr # 60-5487-300

  • Zoro # G515946982


product price: $453.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height
33 in
Housing Material
Polycarbonate
Width
19 in
Color
Yellow
Length
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5487-300
Zoro #
G515946982
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Width
19 in
Length
56 in

Details

Item
Standard Dock Light
Housing Material
Polycarbonate
Color
Yellow

Description

Dock Light,60 in,Poly Head w/Fan,No Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.