Zoro Homepage

Dock Light Arm, 36 in, Single Arm, LED

  • Mfr # 60-5490-100

  • Zoro # G216015185


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Length
41 in
Color
Yellow
Material
Steel, Polycarbonate and Aluminum
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5490-100
Zoro #
G216015185
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
41 in
Height
9 in

Details

Item
Integrated LED Dock Light Arm
Color
Yellow
Material
Steel, Polycarbonate and Aluminum

Description

Dock Light Arm,36 in,Single Arm,LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.