Zoro Homepage

Dock Light Arm, 40 in, Double Strut

  • Mfr # 60-5495-600

  • Zoro # G116015186


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
26 in
Width
5 in
Height
10 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5495-600
Zoro #
G116015186
UPC #
-
Country of Origin
United States

Dimensions

Length
26 in
Width
5 in
Height
10 in

Details

Item
Dock Light Arm
Material
Steel
Color
Yellow

Description

Dock Light Arm,40 in,Double Strut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.