Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light Arm, 60 in, Double Strut

  • Mfr # 60-5495-650

  • Zoro # G416015183


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
5 in
Color
Yellow
Material
Steel
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5495-650
Zoro #
G416015183
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Width
5 in
Length
38 in

Details

Item
Dock Light Arm
Color
Yellow
Material
Steel

Description

Dock Light Arm,60 in,Double Strut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.