Zoro Homepage

Dock Light Bulb, LED Bulb

  • Mfr # 60-5495-900

  • Zoro # G216103288


product price: $49.49
/ea

Key Features

Length
5 in
Color
White
Width
5 in
Material
Metal
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5495-900
Zoro #
G216103288
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
5 in
Height
5.5 in

Details

Item
Dock Light Bulb
Color
White
Material
Metal

Description

Dock Light Bulb,LED Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.