Zoro Homepage

Dock Light Fan, 18 in

  • Mfr # 60-5495-000

  • Zoro # G115946702


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Color
Black
Length
22 in
Width
10 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5495-000
Zoro #
G115946702
UPC #
-
Country of Origin
United States

Dimensions

Height
22 in
Length
22 in
Width
10 in

Details

Item
Dock Fan
Color
Black
Material
Steel

Description

Dock Light Fan,18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.