
Dock Light Fan, 18 in
Mfr # 60-5495-500
Zoro # G715946737
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Width
21 in
Material
Steel
Length
21 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5495-500
Zoro #
G715946737
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Width
21 in
Length
21 in
Details
Item
Dock Fan
Material
Steel
Color
Black
Description
Dock Light Fan,18 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.